Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Clinical (Fluorescence) Package: AE31E Trino Inverted Microscope w/ Moticam ProS5 Plus and Image-Pro Life Science Fluorescence (2D) Software

Catalog No. 01673120 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 360° Swiveling
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-120 Siedentopf Trinocular, 360° Swiveling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-120 Supplier Motic™ Supplier No. AE31EFTS5FL1
Add to Cart
Add to Cart
Request a Quote

This Clinical (Fluorescence) Package includes AE31E LED Trinocular Inverted Microscope, Moticam ProS5 Plus USB Camera, Image-Pro - Life Science Fluorescence Package for Motic (2D),0.5X C-Mount camera adapter

  • Microscope: AE31E LED Trinocular Inverted Microscope The AE31E Trinocular is a live cell microscope platform for advanced microbiology. The powerful LWD CCIS™ Phase objectives are designed for the inspection of native cell cultures. Lab technicians save time by benefitting from a clever illumination concept.
  • The instrument can be upgraded with Fluorescence for research tasks, while the 'Light memory' function and the Auto ON/OFF mode enables a fast and safe throughput of samples. Digital Camera: Moticam ProS5 Plus USB Camera The Hi-Sensitives - Moticam ProS5 Plus is characterized by a large 2/3' sCMOS sensor and a Global Shutter for speedy handling of moving phenomena.
  • This camera line takes Sensitivity as a priority: Fluorescence, Polarization, and Darkfield are the applications the engineers had in mind. Software: Image-Pro - Life Science Fluorescence Package for Motic (2D) Unlock the full potential of your fluorescence microscope with the Image-Pro - Life Science Fluorescence Package for Motic, developed in partnership with Media Cybernetics.
  • This all-in-one solution allows users to capture mixed sets of fluorescence and brightfield channels, then deconvolve them using AutoQuant Real-Time Deconvolution. Combining advanced Machine Learning technology with a comprehensive suite of protocols provides precise segmentation, classification, and automated measurements from 2D fluorescence images.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Cell Biology Protocol Collection Optimize your research with an extensive suite of protocols for analyzing complex cell biology-based measurements, including Cell Apoptosis, Cell Autophagy, Cell Confluence, Cell Count, Cell Morphology, Cell Proliferation, Cell Transfection, Lipid Droplet, Live/Dead Cell Viability, and Ring Region.
  • Multi-Channel Fluorescence Capture Expand your imaging capabilities by capturing mixed sets of fluorescence and brightfield images. Enhance image quality using AutoQuant Real-Time Deconvolution for crisp, high-fidelity fluorescent image sets.
  • Versatility and Precision Achieve high precision in your life science research across diverse applications with automated processes and detailed measurement capabilities.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Voltage 100/240 V
Diaphragm Iris diaphragm
Magnification Power 4X, 10X, 20X, 40X
Objective Types Plan Achromatic
Stage Plain stage with metal and glass stage inserts (200 x 239 mm)
Eyepiece WF 10X/22 mm
Lighting Type Quartz Halogen, LED
Head Style Siedentopf Trinocular, 360° Swiveling
Dimensions (L x W x H) 556 x 200 x 529 mm
Camera Type Moticam ProS5 Plus
Display Type Digital
Model AE31E
Product Type Inverted Fluorescent Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.