Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Clinical (Fluorescence) Package: PA53 BIO FS6 Upright Microscope w/ Moticam ProS5 Plus and Image-Pro Life Science Fluorescence (2D) Software

Catalog No. 01673127 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-127 Siedentopf Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-127 Supplier Motic™ Supplier No. MBPA53FLS5FL1
Add to Cart
Add to Cart
Request a Quote

This Clinical (Fluorescence) Package includes PA53 BIO FS6 w/ LUMOS FL LED Upright Microscope, Moticam ProS5 Plus USB Camera, Image-Pro - Life Science Fluorescence Package for Motic (2D), 0.5X C-Mount camera adapter

  • Microscope: PA53 BIO FS6 w/ LUMOS FL LED The PA53 BIO FS6 models offer maximum flexibility for managing any kind of Fluorescence application thanks to the LUMOS High-power LED FL light source, with individual control of each LED channel.
  • The Fluorescence filter cubes are mounted in an encoded 6-position turret: multi-color staining can easily be handled in combination with our channel-merge software plug-in. The standard configuration of PA53 BIO FS6 comes with DAPI, FITC, and TRITC filter cubes but many more can be added. Our CCIS™ HPlan S-APO (High Fluorite Class) objectives provide high transmission rates for the brightest images. Digital Camera: Moticam ProS5 Plus USB Camera The Hi-Sensitives - Moticam ProS5 Plus is characterized by a large 2/3' sCMOS sensor and a Global Shutter for speedy handling of moving phenomena.
  • This camera line takes Sensitivity as a priority: Fluorescence, Polarization, and Darkfield are the applications the engineers had in mind. Software: Image-Pro - Life Science Fluorescence Package for Motic (2D) Unlock the full potential of your fluorescence microscope with the Image-Pro - Life Science Fluorescence Package for Motic, developed in partnership with Media Cybernetics.
  • This all-in-one solution allows users to capture mixed sets of fluorescence and brightfield channels, then deconvolve them using AutoQuant Real-Time Deconvolution. Combining advanced Machine Learning technology with a comprehensive suite of protocols provides precise segmentation, classification, and automated measurements from 2D fluorescence images.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Cell Biology Protocol Collection Optimize your research with an extensive suite of protocols for analyzing complex cell biology-based measurements, including Cell Apoptosis, Cell Autophagy, Cell Confluence, Cell Count, Cell Morphology, Cell Proliferation, Cell Transfection, Lipid Droplet, Live/Dead Cell Viability, and Ring Region.
  • Multi-Channel Fluorescence Capture Expand your imaging capabilities by capturing mixed sets of fluorescence and brightfield images. Enhance image quality using AutoQuant Real-Time Deconvolution for crisp, high-fidelity fluorescent image sets.
  • Versatility and Precision Achieve high precision in your life science research across diverse applications with automated processes and detailed measurement capabilities.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Condenser Type Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders
Camera Type Moticam ProS5 Plus
Eyepiece WF 10X/25 mm, with ±4 diopter adjustment on both
Head Style Siedentopf Trinocular, 30° Inclined
Lighting Type Quartz Halogen, LED
Magnification Power 4X, 10X, 20X, 40X, 100X
Model PA53BIOFS6
Objective Types CCIS HPlan S-APO (Fluor)
Product Type Trinocular Fluorescent Microscope
Nosepiece Reversed quintuple, coded
Dimensions (L x W x H) 648 x 247 x 513 mm
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.