Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CLINIConic™ Rotor Adapters

Catalog No. 11172595
Change view
Click to view available options
Capacity:
10 mL Round-bottom Tube
5 mL Round-bottom or Blood Collection Tube
7 mL Round-bottom or Blood Collection Tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-172-595 5 mL Round-bottom or Blood Collection Tube
11-172-596 7 mL Round-bottom or Blood Collection Tube
75-003-702 10 mL Round-bottom Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-172-595 Supplier Thermo Scientific™ Supplier No. 11172595
Add to Cart
Add to Cart

Incorporate these rotor adapters with the CLINIConic fixed-angle rotor.

Incorporate Thermo Scientific™ CLINIConic™ Rotor Adapters with the CLINIConic fixed-angle rotor.

Ordering Information:

CLINIConic fixed-angle rotor body (75-003-623) is available separately. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Tube Type 5 mL Round Bottom, Blood Collection Tube
Capacity 5 mL Round-bottom or Blood Collection Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.