Learn More
Pacific Handy Cutter Clip-On Coil Lanyard
Description
- Helps increase retention rates and prevent tool loss
- Metal Detectable coil
- Stretches up to 48 inches
- Compatible with most safety knives and cutters
- Coil lanyard is designed to break around 13 lb. of force as a safety measure
Specifications
Specifications
| For Use With (Equipment) | Hand Tools |
| Length (English) | 10.75 in. |
| Length (Metric) | 27.3 cm |
| Material | MD Resin |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| For Use With (Application) | Helps Increase Retention Rates and Prevent Tool Loss |
| Height (English) | 0.25 in. |
| Height (Metric) | 0.635 cm |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.