Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Parker Pipe Nipple, Brass, 1/8 in. Size, 3/4 in. Length, 1 ea

Catalog No. 502771556
Encompass_Preferred

This precision-machined brass pipe nipple is designed to provide secure, leak-free connections between pipes, fittings, and instruments. Constructed from seamless C37700 brass, it offers resistance to corrosion from heat, minerals, and various environmental factors. It is intended for use in air and non-potable water applications.

  • Connection type: Male NPT x Male NPT
  • Maximum operating pressure: 1,000 psi
  • Temperature range: -65°F to 250°F
  • Nominal pipe size: 1/8 in.
  • Overall length: 3/4 in.
  • Wall thickness: 0.063 in.
  • Standards: SAE J530 and SAE J531

Catalog No. 50-277-1556 Supplier Grainger Supplier No. 13Y770
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision-machined brass pipe nipple is designed to provide secure, leak-free connections between pipes, fittings, and instruments. Constructed from seamless C37700 brass, it offers resistance to corrosion from heat, minerals, and various environmental factors. It is intended for use in air and non-potable water applications.

  • Connection type: Male NPT x Male NPT
  • Maximum operating pressure: 1,000 psi
  • Temperature range: -65°F to 250°F
  • Nominal pipe size: 1/8 in.
  • Overall length: 3/4 in.
  • Wall thickness: 0.063 in.
  • Standards: SAE J530 and SAE J531

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.