Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Closed System Cell Culture Flask with Aseptic Transfer Cap

Catalog No. 07202729 Shop All Corning Products
Change view
Click to view available options
Culture Area:
175 cm²
225 cm²
75 cm²
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
07-202-729 225 cm²
07-202-727 75 cm²
07-202-728 175 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-202-729 Supplier Corning™ Supplier No. 11799
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers scalable flask formats of 75 cm², 175 cm², and 225 cm² options to support varying cell expansion requirements

  • Cell therapy workflows require scalable, sterile systems to support controlled expansion at each stage of your process
  • Closed system cell culture flasks provide an efficient, aseptic platform suited for aseptic seed trains into larger platforms such as the Corning CellSTACK™ and HYPERStack™ vessels
  • Enhanced sterility: Closed, aseptic design helps reduce contamination risks during cell and media transfer, supporting GMP manufacturing
  • Improved handling efficiency: Facilitates sterile connections to streamline workflow steps and support consistent processing
  • Gas Exchange: Integral and external 0.2 μm vent filters
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Material Polystyrene
No. per Case 4/Cs.
No. per Pack 1 Ea.
Product Type Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated No
Mouth Style Threaded
Sterility Sterile
Bottom Shape Rectangular
Closure Type Aseptic Transfer Caps
Culture Area 225 cm²
Surface Treatment Tissue Culture-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.