Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Closed Systems Erlenmeyer Flasks
BIOPHARMAGREENER_CHOICE

Catalog No. 07200929 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 L
2000 mL
3000 mL
5 L
Includes:
0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock
0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect
Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC
Bottom Shape:
Baffled
Flat
Plain
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes Bottom Shape
07-200-929 5 L Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC Plain
07-201-412 2000 mL 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat
07-201-413 3000 mL 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat
07-201-416 3000 mL 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat
07-201-415 2000 mL 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat
07-201-411 1 L 0.125 in. I.D., dip tube, 0.2μm vent, male luer Lock Flat
07-201-414 1 L 0.25 in. I.D. Dip tube, 0.2μm vent, MPC male disconnect Flat
07-200-930 5 L Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC Baffled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 07-200-929 Supplier Corning™ Supplier No. 11501
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With pre-assembled transfer caps

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125 mL, 250 mL, 500 mL, 1 L, 2 L, 3 L, and 5 L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125 mL to 5 L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10-6
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer Neck 100 mm
Capacity (Metric) 5 L
Material Polycarbonate
For Use With (Application) For GMP applications
Includes Disposable 100 mm Aseptic Transfer Cap, 0.2 um Vent, Male MPC
Neck Style Wide Mouth
No. per Case 2/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Bottom Shape Plain
Closure Type Screw cap, vented
Closure Size 100 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.