Learn More
MilliporeSigma™ Supelco™ Closures for Snap Ring Vials with Snap Cap
Shop All MilliporeSigma Supelco ProductsDescription
- Closure type clear polyethylene snap cap
- Compatible with Large Opening Crimp/Snap Seal Vials
- Clear polyethylene cap
Specifications
Specifications
| Description | Snap cap |
| Color | Red, Clear |
| Diameter (Metric) Outer | 11.5 mm |
| Material | Polyethylene, PTFE, Rubber |
| Septum | PTFE/Red Rubber |
| For Use With (Application) | 11 mm Snap Ring |
| No. per Pack | 100 |
| Hardness | 60 (Durometer: shore A) |
| Quantity | 100 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.