Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ CLS-RODS

Catalog No. 01922033 Shop All OHAUS Products
Change view
Click to view available options
Diameter (Metric):
13 mm
Length (Metric):
578 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01-922-033 13 mm 578 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-033 Supplier OHAUS™ Supplier No. 30392233
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specialty clamp support rod

Clamp, Specialty, Rod, CLS-RODS

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.51 in.
Diameter (Metric) 13 mm
Length (English) 22.76 in.
Length (Metric) 578 mm
Type Support Rod
Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.