Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CM Chain Shackle, Screw Pin, 9000 lb, Carbon Steel, Galvanized

Catalog No. 5000531528
Encompass

This chain shackle features a screw pin design, providing a secure connection for lifting and rigging applications. Constructed from durable carbon steel with a galvanized finish, it offers enhanced resistance to corrosion and wear. Designed for a working load limit of 9000 pounds, this shackle meets ASME B30.26 standards, ensuring reliability and safety in demanding environments.

  • Working load limit of 9000 lb
  • Screw pin for secure attachment
  • Carbon steel construction
  • Galvanized finish for durability
  • Meets ASME B30.26 standards
  • Jaw inside height of 2.00 in
  • Overall thickness of 1.58 in

Catalog No. 50-005-31528 Supplier MSC Supplier No. 64618440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This chain shackle features a screw pin design, providing a secure connection for lifting and rigging applications. Constructed from durable carbon steel with a galvanized finish, it offers enhanced resistance to corrosion and wear. Designed for a working load limit of 9000 pounds, this shackle meets ASME B30.26 standards, ensuring reliability and safety in demanding environments.

  • Working load limit of 9000 lb
  • Screw pin for secure attachment
  • Carbon steel construction
  • Galvanized finish for durability
  • Meets ASME B30.26 standards
  • Jaw inside height of 2.00 in
  • Overall thickness of 1.58 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.