Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CM Clevis Hook, 9/32 in Chain Dia, Grade 100, 4300 lb, Steel

Catalog No. 5000534795
Encompass

This clevis hook is designed for lifting applications, featuring a Grade 100 steel construction and a 4300 lb load capacity. It is compatible with 9/32 in chains and conforms to ASME B30.10 standards, ensuring reliable performance in demanding environments.

  • Chain grade 100
  • Steel material
  • 4300 lb load capacity
  • Clevis pin diameter of 0.3600 in
  • Hook throat of 2.09 in
  • Conforms to ASME B30.10 standards
  • Suitable for lifting applications

Catalog No. 50-005-34795 Supplier MSC Supplier No. 64613235
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clevis hook is designed for lifting applications, featuring a Grade 100 steel construction and a 4300 lb load capacity. It is compatible with 9/32 in chains and conforms to ASME B30.10 standards, ensuring reliable performance in demanding environments.

  • Chain grade 100
  • Steel material
  • 4300 lb load capacity
  • Clevis pin diameter of 0.3600 in
  • Hook throat of 2.09 in
  • Conforms to ASME B30.10 standards
  • Suitable for lifting applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.