Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CM Manual Lever Hoist, 2000 lb Capacity, 15 ft Lift, Steel Chain

Catalog No. 5000529259
Encompass

This manual lever hoist is designed for lifting applications requiring a 2000 lb capacity. It features a chain lift mechanism and is built to meet ASME B30.21 standards, ensuring reliable performance in various industrial settings.

  • Lever hoist type
  • Chain lift mechanism
  • 2000 lb capacity
  • 51.0 lb pull capacity
  • 15 ft lift height
  • Minimum headroom of 12.625 in
  • Distance between hooks: 13.5 in
  • Hook mount type (without trolley)
  • Overall depth: 6.46 in
  • Overall width: 5.47 in
  • Steel chain material
  • Meets ASME B30.21 standards
  • Handle length: 9.25 in
  • One chain

Catalog No. 50-005-29259 Supplier MSC Supplier No. 18607127
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This manual lever hoist is designed for lifting applications requiring a 2000 lb capacity. It features a chain lift mechanism and is built to meet ASME B30.21 standards, ensuring reliable performance in various industrial settings.

  • Lever hoist type
  • Chain lift mechanism
  • 2000 lb capacity
  • 51.0 lb pull capacity
  • 15 ft lift height
  • Minimum headroom of 12.625 in
  • Distance between hooks: 13.5 in
  • Hook mount type (without trolley)
  • Overall depth: 6.46 in
  • Overall width: 5.47 in
  • Steel chain material
  • Meets ASME B30.21 standards
  • Handle length: 9.25 in
  • One chain

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.