Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Combination Wrench, 1-3/16 in, 15 Degree Offset, 1 ea

Catalog No. 501920110
Encompass

This combination wrench is designed for mechanical fastening applications, featuring a durable steel construction. It is engineered with a 15-degree offset head for improved access in confined spaces and a 6-point design for secure gripping.

  • Head size: 1-3/16 in
  • Finish: satin
  • Head type: offset
  • Handle type: straight
  • Head offset angle: 15 degrees
  • Opening angle: 15 degrees
  • Head thickness: 3/4 in
  • Corrosion-resistant
  • Lifetime warranty
  • Number of points: 6
  • Overall length: 15-7/8 in
  • Standards: ASME B107.100

Catalog No. 50-192-0110 Supplier MSC Supplier No. 38734471
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This combination wrench is designed for mechanical fastening applications, featuring a durable steel construction. It is engineered with a 15-degree offset head for improved access in confined spaces and a 6-point design for secure gripping.

  • Head size: 1-3/16 in
  • Finish: satin
  • Head type: offset
  • Handle type: straight
  • Head offset angle: 15 degrees
  • Opening angle: 15 degrees
  • Head thickness: 3/4 in
  • Corrosion-resistant
  • Lifetime warranty
  • Number of points: 6
  • Overall length: 15-7/8 in
  • Standards: ASME B107.100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.