Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ CSR Pulley Kit

Catalog No. 19808800
Encompass
Encompass_Preferred
Change view
Click to view available options
Strength:
8093 lbf.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Strength
19-808-800 8093 lbf.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-800 Supplier CMC Rescue™ Supplier No. 500102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

200 ft. 0.5 in. dia. (1.1cm) Static-Pro lifeline (yellow); two ProSeries aluminum manual-lock pulleys; one ProSeries CSR pulley; one ProSeries swivel double pulley; and one #3 rescue rope bag (yellow).

Everything needed to set up a 4:1 raising system

Designed for confined space rescue and other rescue applications, the system comes prerigged and stores in the rope bag on top of the rope.

Compliance

Static lifeline and ProSeries aluminum manual-lock, CSR, and swivel double pulleys are UL Classified to NFPA 1983

Specifications

Strength 8093 lbf.
Certifications/Compliance CSR, UL, NFPA 1983
Weight (Metric) 6.12kg
Weight (English) 13.5 lb.
For Use With (Application) Ideal for confined space rescue
Includes 200 ft. L x 0.5 in. dia. Static-Pro lifeline, ProSeries Aluminum manual lock pulleys, one ProSeries CSR pulley, one ProSeries swivel double pulley, one No. 3 rescue rope bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.