Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ ProSeries™ Key-Lock Aluminum Carabiners

Catalog No. 19808793
Encompass
Encompass_Preferred
Change view
Click to view available options
Certifications/Compliance:
UL, NFPA 1983
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-808-793 UL, NFPA 1983
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-793 Supplier CMC Rescue™ Supplier No. 300262
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Designed for rescuers working in the most demanding circumstances

  • Key-lock design eliminates snagging when carabiner is removed from a harness
  • Full radius provides a rope-friendly surface everywhere rope contacts the frame
  • Aluminum construction won't rust, making this carabiner ideal for use in wet conditions
  • Larger side swing gate opening fits most stretchers
  • Skull & Crossbones marking indicates unlocked gate
  • Nonmagnetic and nonsparking
  • Unique serial number

Order Info

Standard carabiner gate opening: 1.1 in. (2.8cm); interior length: 4.05 in. (10.3cm). Slate.

Compliance

UL Classified to NFPA 1983, General Use

Specifications

Color Slate
Material Aluminum
Weight (Metric) 150g
Length (Metric) Opening 2.8 cm
Style Manual lock
Strength 8992 lbf.
Weight (English) 5.3 oz.
Product Type Carabiner
Length (Metric) 10.2 cm
Length (English) Opening 1.1 in.
Certifications/Compliance UL, NFPA 1983
Length (English) 3.9 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.