Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Prusik Cord and Load Release Hitch Cord

Catalog No. 19808436
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Green
Length (English):
1200 ft.
Strength:
2200 lbf.
Weight (English):
0.5 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Strength Weight (English)
19-808-436 Green 1200 ft. 2200 lbf. 0.5 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-436 Supplier CMC Rescue™ Supplier No. 293018
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Right balance of suppleness for reliable activation

9mm diameter size preferred by rescuers for a load-releasing hitch.

Made of 100% a torque-free continuous filament nylon cover braided over a unidirectional nylon core.

  • Very little degradation from UV—suitable for long-term outside use if inspected regularly
  • Excellent abrasion resistance and limited stretch
  • Nonrotating and easy to knot

Note: Not for use in life-safety applications.

Order Info

Available by the foot in lengths up to 1200 ft. for 7 and 8mm dia. ropes and up to 1800 ft. for 9mm dia. rope.

Specifications

Color Green
Material Nylon
Weight (English) 0.5 oz.
Weight (Metric) 14g
Product Type Prusik Cord
Length (English) 1200 ft.
Length (Metric) 365.76 m
Strength 2200 lbf.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.