Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Edge Pads

Catalog No. 19822074
Encompass
Encompass_Preferred
Change view
Click to view available options
Height (Metric):
147 cm
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size
19-822-074 147 cm X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-074 Supplier CMC Rescue™ Supplier No. 294019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect ropes from abrasion and help keep them clean, increasing their service life

  • Reduce the amount a rope digs into a soft edge, such as the berm of a road
  • Made from rugged, heavy-duty, natural-color, 814g (24 oz.), No. 4 canvas
  • Corner grommets enable anchoring in place when needed
  • Grommets are offset, allowing for overlap when joining pads to extend coverage

Specifications

Color Natural
Material Canvas
Height (Metric) 147 cm
Weight (Metric) 680g
Width (Metric) 86 cm
Size X-Large
Width (English) 34 in.
Height (English) 58 in.
Weight (English) 24 oz.
For Use With (Equipment) Rope
Product Type Edge Pad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.