Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Multi-Loop Straps

Catalog No. 19808345
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Orange
Length (English):
66 in.
Length (Metric):
168 cm
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Length (Metric) Size
19-808-345 Orange 66 in. 168 cm Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-345 Supplier CMC Rescue™ Supplier No. 201014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tie into your anchor with just the right length of web

  • Made of 25mm (1 in.) mil-spec tubular web
  • Handy for clipping several carabiners into one anchor point
  • Overall breaking strength of 22.2kN (5000 lbf.) with pocket breaking strength of 5kN (1100 lbf.)

Specifications

Color Orange
Product Type Multi Loop Strap
Strength 5000 lbf.
Size Large
Length (Metric) 168 cm
Length (English) 66 in.
Certifications/Compliance NFPA
For Use With (Equipment) Carabiner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.