Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Peguet Maillon Rapide Quick Links

Catalog No. 19808533
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-808-533 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-533 Supplier CMC Rescue™ Supplier No. 382101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Material Galvanized Steel
Diameter (Metric) 10 mm
Weight (Metric) 150 g
Style Delta
Weight (English) 5.3 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.