Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Radio Holster

Catalog No. 19808410
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-808-410 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-410 Supplier CMC Rescue™ Supplier No. 240027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile holster can be carried on the belt using the loop slot or over the shoulder when looped through webbing

  • Holds most models of radios securely while allowing access to all knobs, front-mounted keypads and displays
  • Features dual hook-and-loop straps for fitting on the shoulder strap of a pack or full-body harness
  • Universal-fit radio pocket is easy to adjust
  • Color: Black
  • Weight: 85g (3 oz.)

Specifications

Color Black
Weight (English) 3 oz.
Includes Belt loop slot and shoulder loop dual velcro strap
Weight (Metric) 85g
Product Type Radio Holster
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.