Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ SRT Throwline Bag Set
Description
- Includes a 23m (75 ft.) multi-use water-rescue line and throw bag
- Orange pack-cloth bag features an Ethafoam disk for added flotation
- Weight: 1.4kg (3 lb. 1 oz.)
Specifications
Specifications
| Product Type | Throwline Bag Set |
| Color | Orange |
| Includes | Handle, quick-release buckle to attach the bag to boat or portable flotation device |
| Quantity | 1 Ea. |
| Weight (English) | 3 lb. |
| Weight (Metric) | 1.4 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?