Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Ultra-Pro Edge Protectors

Catalog No. 19808453
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Two rope
Width (English):
6 in.
Width (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English) Width (Metric)
19-808-453 Two rope 6 in. 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-808-453 Supplier CMC Rescue™ Supplier No. 294042
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature super-slick, high-performance material that protects your ropes from sharp or rough edges and also greatly reduces friction

  • Offer lighter weight and easier transport than edge rollers or similar devices
  • Have a lower profile to avoid the tipping often encountered with taller devices
  • Conform to the edge and prevent sharp bends in rope
  • Feature carabiner holes in all four corners to allow the Ultra-Pro to be tied off for safety or linked together for extended protection
  • Ultra-Pro 2 accepts two ropes; Ultra-Pro 4 accepts four ropes

Specifications

Color White
Weight (English) 15 oz.
Product Type Edge Protector
Weight (Metric) 425g
Dimensions (L x W) 15.6 x 6 in. (41 x 15.2 cm)
Length (Metric) 41 cm
Width (Metric) 15.2 cm
For Use With (Equipment) Two rope
Width (English) 6 in.
Length (English) 15.6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.