Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-200 Series Controlled Aluminum Heating Mantles

Catalog No. 13311318
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Voltage:
115 VAC
230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13-311-318 500 mL 230 V
13-311-315 250 mL 115 VAC
13-311-319 1000 mL 115 VAC
13-311-317 500 mL 115 VAC
13-311-320 1000 mL 230 V
13-311-313 100 mL 115 VAC
13-311-314 100 mL 230 V
13-311-316 250 mL 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-311-318 Supplier Cole-Parmer™ Supplier No. 0301243
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

61⁄2-ft (2-m) power cord without plug

Don't get burned-outside stays safe to the touch

  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator

Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate 'power on' and 'heat on.' The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Compliance

CE; CSA

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Diameter (English) 8-11/16 in.
Controller Type Analog
Controller Integrated
Description Aluminum Heating Mantle, 500 ml Flask; 230 V
Capacity (Metric) 500 mL
Depth (English) 15 in.
Depth (Metric) 36 cm
For Use With Round Bottom, Erlenmeyer and Volumetric Flasks
Height (English) 6 11/16 in.
Height (Metric) 20 cm
Voltage 230 V
Model MHM-200-500
Material Aluminum
Wattage 280 W
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.