Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Counter-balanced lever arm for rats, 6in (15cm)
SDP

Catalog No. 5081141
Encompass

The Instech MCLA is a multi-axis counter-balanced lever arm designed for use with rats. It facilitates continuous infusion or microdialysis by moving both vertically and horizontally with the animal, which prevents slack or tension in the tether and minimizes stress on the subject.

Features

  • Type: Counter-balanced lever arm
  • Length: 6 inches (15cm)
  • Mechanism: Uses adjustable springs for counter-balancing rather than heavy weights, making it lighter and more responsive
  • Mounting: Adjustable mounting plate supports top or side attachment to various cage types
  • Function: Minimizes downward force on the animal and protects delicate probes or catheters
  • Installation: Slides over a pedestal and is secured with an internal set screw

Catalog No. 50-811-41 Supplier Instech Supplier No. MCLA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech MCLA is a multi-axis counter-balanced lever arm designed for use with rats. It facilitates continuous infusion or microdialysis by moving both vertically and horizontally with the animal, which prevents slack or tension in the tether and minimizes stress on the subject.

Features

  • Type: Counter-balanced lever arm
  • Length: 6 inches (15cm)
  • Mechanism: Uses adjustable springs for counter-balancing rather than heavy weights, making it lighter and more responsive
  • Mounting: Adjustable mounting plate supports top or side attachment to various cage types
  • Function: Minimizes downward force on the animal and protects delicate probes or catheters
  • Installation: Slides over a pedestal and is secured with an internal set screw

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.