Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Brady Triple Rinsed Label, Paper, 0.875 in x 2.875 in, 250/Pk.

Catalog No. NC9816784
Encompass_Preferred

These Triple Rinsed labels are constructed from B-235 coated semi-gloss paper, providing a durable solution for facility identification and waste labeling. Designed for ease of use, these labels feature a pressure sensitive permanent acrylic adhesive that adheres securely to a variety of surfaces and removes cleanly without leaving residue.

  • Legend: TRIPLE RINSED
  • Color: Blue on white
  • Dimensions: 0.875 in. H x 2.875 in. W
  • Material: B-235 coated paper
  • Service temperature: -40°F to 149°F
  • Indoor use recommended
  • Pack quantity: 250 labels

Catalog No. NC9816784 Supplier Grainger Supplier No. 9AEV5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Triple Rinsed labels are constructed from B-235 coated semi-gloss paper, providing a durable solution for facility identification and waste labeling. Designed for ease of use, these labels feature a pressure sensitive permanent acrylic adhesive that adheres securely to a variety of surfaces and removes cleanly without leaving residue.

  • Legend: TRIPLE RINSED
  • Color: Blue on white
  • Dimensions: 0.875 in. H x 2.875 in. W
  • Material: B-235 coated paper
  • Service temperature: -40°F to 149°F
  • Indoor use recommended
  • Pack quantity: 250 labels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.