Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CO2 Resistant Shaker Package PROMO

Catalog No. 88881103PMO Shop All Thermo Scientific Products
Change view
Click to view available options
Orbit:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
88-881-103PMO 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-881-103PMO Supplier Thermo Scientific™ Supplier No. 88881103PRO

missing translation for 'validMainframeMsg'

Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples.

  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
  • Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility
  • Large capacity 18x18 in. universal platform

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 6 kg
Speed Range 30 to 300 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Certifications/Compliance cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Temperature Range (English) 39.2°F to 140°F
Controller Type CO2 Resistant
Includes CO2 resistant shaker 19 mm orbit bundle package, US style plug, 100/120 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 x 300 mm), and flask clamp starter kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.