Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Coated Wire Centrifuge Bottle Rack 55-60 mm 2x3 Format, Blue

Catalog No. 14127628
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
14-127-628 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-628 Supplier Heathrow Scientific Supplier No. HS23224
Add to Cart
Add to Cart

The HDPE Coated Wire Rack is durable for transport or sample handling. It is also chemically resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure

Specifications

Autoclavable Autoclavable
Color White
Holds Bottle (55 mm to 60 mm)
Material HDPE-coated Wire
Positions 6
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 8.1 x 5.3 x 4.1 in.
Width (English) 5.31 in.
Height (English) 4.09 in.
Product Type Bottle Carrier
Shelves None
Array 2 x 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.