Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Coated Wire Rack

Catalog No. 14127130 Shop All Fisherbrand Products
Change view
Click to view available options
Array:
3 x 8
4 x 10
9 x 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
14-127-130 3 x 8
14-127-142 4 x 10
14-127-126 9 x 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-127-130
Only null left
Add to Cart
Add to Cart

Secure transport and storage of 5 to 10 mL tubes designed to meet all of your tube storage needs

  • Coated wire racks are designed to meet all of your tube storage needs. These racks are constructed from sturdy wire and feature a robust HDPE coating that enhances their longevity and resistance to rust and corrosion. These coated wire racks also feature three deck levels to help ensure that your tubes stay safe and secure
  • Features three deck levels to help ensure that your tubes stay secure
  • Resistant to chemicals
  • Holds 5 to 7 mL tubes
  • Can withstand temperatures down to -40°F
  • Contains a slotted bottom for extra support

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (20 to 25 mm)
Material Wire
Positions 24
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 10.7 x 4.1 x 3.2 in.
Product Type Tube Rack
Shelves None
Height (Metric) 8 cm
Array 3 x 8
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.