Learn More
Heathrow Scientific Coated Wire Urine Container Rack, 4 x 6 Format
Description
- Chemically-resistant, HDPE-coated steel wire rack
- Fits bottles with 55 to 58 mm diameters
- Mesh bottom support
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Specimen Containers |
| Material | HDPE-coated Steel |
| Positions | 24 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 15.5 x 10.3 x 2 in. (39.3 x 26.2 x 5 cm) |
| Diameter (Metric) Well | 58 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.