Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Coated Wire Urine Container Rack

Catalog No. 01670441
Change view
Click to view available options
Holds:
Urine Containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-670-441 Urine Containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-441 Supplier Fisherbrand™ Supplier No. 120091F2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable Coated Wire Urine Container Rack for transport or sample handling.

  • The HDPE Coated Wire Rack is durable for transport or sample handling
  • It is chemically resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure

Specifications

Autoclavable Autoclavable
Color Blue
Holds Urine Containers
Material HDPE-coated Wire
Positions 24
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 58 mm Urine Containers
Dimensions (L x W x H) 39.3 x 26.2 x 5 cm
Length (Metric) 39.3 cm
Length (English) 15.5 in.
Width (English) 10.3 in.
Height (English) 1.9 in.
Includes 1 Wire Rack
Product Type Urine Container Rack
Diameter (Metric) Inner 55 to 58 mm
Shelves 2 Tiers
Height (Metric) 5 cm
Array 6 x 4
Width (Metric) 26.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.