Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger NSI Industries Coaxial Cable Splitter, 8-Way, 5 to 900 MHz, 5/Pk.

Catalog No. 502773797
Encompass_Preferred

This eight-way coaxial splitter is designed for distributing cable or satellite signals to multiple outlets within residential and commercial environments. It provides a reliable solution for managing high-frequency signals with consistent performance.

  • Eight-way signal distribution configuration
  • Frequency rating of 5 MHz to 900 MHz
  • Mounting lugs included for secure installation
  • Includes mounting hardware
  • Temperature rating of 90°C

Catalog No. 50-277-3797 Supplier Grainger Supplier No. 173R43
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This eight-way coaxial splitter is designed for distributing cable or satellite signals to multiple outlets within residential and commercial environments. It provides a reliable solution for managing high-frequency signals with consistent performance.

  • Eight-way signal distribution configuration
  • Frequency rating of 5 MHz to 900 MHz
  • Mounting lugs included for secure installation
  • Includes mounting hardware
  • Temperature rating of 90°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.