Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson Optical™ COB LED Lighted Keychain Flashlight with Keyring and 3 Lighting Settings
SDPSCI_ED

Catalog No. S02022 Shop All Carson Optical Products
Click to view available options
Color:
Blue
Gray
Orange
This item is not returnable. View return policy

Catalog No. S02022

Supplier: Carson Optical™ KL10BU

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The COB LED Keychain Flashlight with Stainless Steel Keyring boasts a super-bright COB LED and features 3 lighting modes: high, low and strobe. Use strobe mode for emergency situations or to alert attention. Available in 3 colors: blue, grey or orange.

LED keychain that boasts a super-bright COB LED and features 3 modes: high, low, and strobe.

  • Use strobe mode for emergency situations or to alert attention.
  • This small and lightweight keychain flashlight comes attached to a stainless-steel keyring making it easy to take with you anywhere.
  • Easily attach it to your backpack or outdoor gear, toolbox, leave one in a glove compartment or in your catch-all drawers.
  • Available in three colors with a fun topographic design.

Specifications

Light Source COB LED
Voltage 4.8 V
Weight (English) 0.034 lb.
Weight (Metric) 0.544 oz.
Color Blue
Description Keychain Flashlight
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.