Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Cobalt Blue Free-Sat™ Nova-Tech, 70% IPA Saturated, Sterile Poly-Cellulose Wipes
GREENER_CHOICE

Catalog No. 17444026
Change view
Click to view available options
Dimensions (L x W):
9 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-026 9 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Flammable
Catalog No. 17-444-026 Supplier High-Tech Conversions Supplier No. FSNT1912.35CB
Add to Cart
Add to Cart
This item is not returnable. View return policy
Flammable

Cobalt Blue Free-Sat™ Nova-Tech, 70% IPA Saturated, Sterile Poly-Cellulose Wipes are premium grade class 5 and above sterile cleanroom wipes that contain four clean-cut to eliminate fiber contamination.

  • Polyester/cellulose blend
  • Saturated with 70% IPA/30% DI Water
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and 800 requirements for critical contamination control
  • Each package is identified with a lot number
  • Each case of material includes a Certificate of Irradiation
  • IPA filtered to 0.22 μ

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polycellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6
Color White
Dimensions (L x W) 9 x 12 in.
Packaging Quantity 35 Wipes/Bag, 40 Bags/Cs.
Sterility Sterile
Includes Resealable bags
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.