Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Cobalt Blue Presaturated Validated Sterile Cleanroom Wipes

Catalog No. 17444028
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-028 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Flammable
Catalog No. 17-444-028 Supplier High-Tech Conversions Supplier No. FSULT7099CB
Add to Cart
Add to Cart
This item is not returnable. View return policy
Flammable

Sterile polyester cleanroom wipes, meets USP 797 and 800 standards, for ultra-critical ISO 3-4 class 1-10 cleanrooms

  • Sterile Sealed-Edge
  • Saturated with 70% IPA/30% DI Water
  • Contain four clean-cut, sealed-edges to eliminate fiber contamination
  • Suitable for Class 3 and 4 (1-10) Cleanrooms
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and 800 requirements for critical contamination control
  • Each package is identified with a lot number
  • Each case of material includes a Certificate of Irradiation
  • IPA filtered to 0.22 μ

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6
Color White
Description Resealable Stand-Up Bag
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 30 Wipes/Bag, 10 Bags/Cs.
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.