Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Cobalt Blue™ Sterile Cleanroom Wipes, Dry (Made in USA)
GREENER_CHOICE

Catalog No. 17444098
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-098 9 x 9 in.
17-444-099 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-444-098 Supplier High-Tech Conversions Supplier No. NT199CB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Cobalt Blue™ Sterile Dry Cleanroom Wipes are ISO Class 5-6 (100-1000), validated sterile cleanroom wipes made from a poly-cellulose blend fabric.

  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and 800 requirements for critical contamination control
  • Each package is identified with a lot number
  • Each case of material includes a Certificate of Irradiation

Specifications

Product Type Surface Wiper
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polycellulose
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
Color White
Content And Storage Store in a dry environment at ambient temperature.
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Packaging Quantity 25 wipes/bag; 6 bags/master bag; 10 master bags/Case
Sterility Sterile
Care Instructions Store in a dry environment at ambient temperature.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.