Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Cobalt Blue Validated Sterile Non-woven Polyester Cleanroom Wipes

Catalog No. 17444027
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-027 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Flammable
Catalog No. 17-444-027 Supplier High-Tech Conversions Supplier No. FSNT20399.20CB
Add to Cart
Add to Cart
This item is not returnable. View return policy
Flammable

Cobalt Blue Validated Sterile Cleanroom Wipes are made from Non-woven Polyester which is extremely clean, soft to touch, abrasion resistant, absorbent, and virtually free of particle generation.

  • Presaturated with 70% IPA/30% DI Water
  • Made of a synergistic blend of virgin polyester that is hydroentangled into a uniform, super-tough fabric
  • High degree of effectiveness during the process of general wiping in a variety of critical environments
  • Converted in a class 100 cleanroom
  • Packed in convenient resealable pouches making it easy to dispense one wipe at a time
  • Contain four clean-cut edges designed to eliminate fiber contamination
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and 800 requirements for critical contamination control
  • Each package is identified with a lot number
  • Each case of material includes a Certificate of Irradiation
  • IPA filtered to 0.22 μ

Specifications

Product Type Sterile Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6
Color White
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 40 Wipes/Bag, 40 Bags/Cs.
Sterility Sterile
Includes Resealable bags
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.