Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Cobalt Blue™ Validated Sterile Polypropylene Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444102
Change view
Click to view available options
Dimensions (L x W):
9 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-102 9 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-102 Supplier High-Tech Conversions Supplier No. FSNTP91135CB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cobalt Blue™ Validated Sterile Polypropylene Cleanroom Wipes are presaturated with 70% IPA/30% DI Water. They are extremely clean, free of additives and feature a very high level of absorbency. They contain four clean-cut edges designed to eliminate fiber contamination.

  • Packed in convenient resealable pouches making it easy to dispense one wipe at a time
  • Made of 100% meltdown polypropylene
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and 800 requirements for critical contamination control
  • Each package is identified with a lot number
  • Each case of material includes a Certificate of Irradiation
  • IPA filtered to 0.22 μ

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Material Polypropylene
Autoclavable Not Autoclavable
Basis Weight 37 gsm
Certifications/Compliance ANSI/AAMI/ISO 11137:2013
Color White
Container Type Bag
Disposable Single-use
Dimensions (L x W) 9 x 11 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Packaging Quantity 35 Pk.
Saturation Solution 70% Isopropyl Alcohol
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.