Learn More
StatLab Cobalt Nitrile Exam Gloves

Description
- Packaging is 100/box, 10 boxes/case and 1000/case
- Powder-free
- Length: 240 mm
- Thickness: 4.5 mil
- Certifications: FDA510K, ASTM D6319, ASTM D6978
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, ASTM D6978 |
| Chemotherapeutic Rated | Yes |
| Accelerator Free | Yes |
| Applications | Laboratory |
| AQL | 1 |
| Color | Cobalt Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.