Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roche Diagnostics cobas Liat Cleaning Tool Kit

Catalog No. 23312204 Shop All Roche Diagnostics Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-312-204 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Order eligibility is based upon executed contractual agreement.
Catalog No. 23-312-204 Supplier Roche Diagnostics Supplier No. 09408355001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Order eligibility is based upon executed contractual agreement.

For use with the cobas Liat Analyzer. RT-PCR system will provide an automatic, on-screen prompt if cleaning is required.

Replacement cobas Liat Cleaning Tool Kit (each cobas Liat analyzer will include a Cleaning Tool Kit)
TRUSTED_SUSTAINABILITY

Specifications

Type Liat Cleaning Tool
For Use With (Equipment) cobas™ Liat Analyzer
Quantity 1
Dimensions (L x W) 8 x 5 in.
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.