Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Cobra TPR Safety Goggles

Catalog No. 18072017
Change view
Click to view available options
Lens Tint:
CSP
Clear
Lens Type:
Chemical-resistant
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Type
18-072-017 Clear Chemical-resistant
18-072-020 CSP -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-017 Supplier Bollé Safety Supplier No. 40246
Add to Cart
Add to Cart

Cobra TPR goggles have TPR gasket (non-vented) to keep out grime/dust, D3 splash protection, platinum anti-fog/anti-scratch coating, washable with no fabric or foam, designed for use in labs, clean industries, agro-food plants, chemical plants, refineries

  • Isoprene strap and TPR waterproof foam
  • Low-profile and ultra-lightweight
  • 100% sealed - no vents
  • Passes D3: droplet and splash test - provides protection from droplets and splashes
  • 99.9% UV light protection
  • Included: microfiber pouch

Specifications

Lens Coating Anti-fog, Impact-resistant, Scratch-resistant
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Lens Type Chemical-resistant
Shape Rectangular
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type Safety Goggles
Frame Color Black
Headband Material Isoprene Strap
Weight (English) 1.2 oz.
Disposable Reusable
Lens Material Polycarbonate
Frame Material TPR
UV Protection UVA and UVB
Frame Type Sealed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.