Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- It is considered an edible oil and has several purposes in food, industry, and medicine.
- Naturally occurring lipid which contains high saturated fat.
Specifications
Specifications
| Melting Point | 80.6°F (literature) |
| Color | White |
| Flash Point | >235.4°F/ >113°C (Lit.) |
| Quantity | 25 lb. |
| Physical Form | Waxy Solid to Hazy Viscous Liquid |
Safety and Handling
| RTECSNumber | GG6040000 |
| storageNote1 | Store at Room Temperature (15-30°C). |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?