Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific COD-W04-D420-A Block
SDP

Catalog No. 11392243
Change view
Click to view available options
Diameter (Metric) Well:
42.0 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well
11-392-243 42.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-243 Supplier Velp Scientific Supplier No. A00000529
Add to Cart
Add to Cart

High-quality aluminum block designed for round-bottom 42 mm test tubes, ensuring excellent heat transfer and stable temperature control for Chemical Oxygen Demand analysis.

  • Compatible with Velp Scientific ECODryBlock
  • Suitable for heating and digestion procedures for COD analysis
  • Tube type: 42 mm round-bottom
  • Number of wells: 4
  • Well depth: 51 mm
  • Well size: Ø 42.0 mm

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Round Bottom Tubes
Material Aluminum
No. of Places 4
Type Dry Block
Tube Size 42 mm dia.
Dimensions (L x W x H) 95 x 152 x 51 mm
Depth (Metric) 51 mm
Diameter (Metric) Well 42.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.