Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific COD-W20-COMBO Block
SDP

Catalog No. 11392260
Change view
Click to view available options
Diameter (Metric) Well:
16 mm, 22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well
11-392-260 16 mm, 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-260 Supplier Velp Scientific Supplier No. A00000530
Add to Cart
Add to Cart

Versatile aluminum block designed to accommodate both 16 mm and 22 mm round-bottom test tubes, offering maximum flexibility for Chemical Oxygen Demand analysis.

  • Compatible with Velp Scientific ECODryBlock
  • Suitable for COD analysis with multiple test tube formats
  • Tube type: 16 / 22 mm round-bottom
  • Number of wells: 18 / 2
  • Well depth: 47 / 45.5 mm
  • Well size: Ø 16.0 / Ø 22.0 mm

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Round Bottom Tubes
Material Aluminum
No. of Places 20
Type Dry Block
Tube Size 16 mm, 22 mm dia.
Dimensions (L x W x H) 95 x 152 x 51 mm
Depth (Metric) 47 mm, 45.5 mm
Diameter (Metric) Well 16 mm, 22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.