Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ Bandages

Catalog No. p-3215227 Shop All Andover Coated Products Products
Change view
Click to view available options
Color:
Assorted
Blue
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-022252 Assorted 5 yd. x 3 in.
19-022250 Assorted 5 yd. x 1.5 in.
19-315132 Tan 5 yd. x 2 in.
19-022249 Assorted 5 yd. x 1 in.
19-315149 Blue 5 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-022252 Supplier Andover Supplier No. 3300CPAK
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • Soft, porous, fabric-based
  • Shape to any body contour
  • Maintain consistent compression with nonslip support
  • Excellent porosity, lightweight and comfortable
  • Adhere to themselves—no clips or fasteners needed
  • Water resistant
  • Length, 5 yd. (4.6m)

Specifications

Material Fabric
Product Type Bandage
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 7.6 cm
Width (English) 3 in.
Dimensions (L x W) 5 yd. x 3 in.
Waterproof Yes
For Use With (Application) For use when lightweight compression is required
Color Assorted
Adhesive Self Adhesive
Shape Body Contour
Tensile Strength 8 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.