Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ LF2 Latex-Free Foam Bandages

Catalog No. 22320237 Shop All Andover Coated Products Products
Change view
Click to view available options
Color:
Assorted
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-320-237 Tan 5 yd. x 2 in.
22-320-238 Tan 5 yd. x 3 in.
22-320-207 Assorted 5 yd. x 2 in.
22-320-206 Assorted 5 yd. x 1.5 in.
22-320-205 Assorted 5 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. 22-320-237 missing translation for 'mfr' Andover missing translation for 'supplierNo' 9200TN036
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lightweight, nonirritating bandage that provides added patient comfort and prolonged wear

Patent-pending technology provides quick-stick application and endurance in a non-latex format. Can be used for all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap.

  • CellularFoam™ patented technology clings to itself to provide a long-lasting cohesive bond
  • Ideal for wet dressings; stays in place until it is removed without unraveling
  • EasyTear™ patented technology means no scissors needed; easily tears by hand
  • Variety of colors and sizes; available sterile

Order Info

Sold in rolls of 5 yds. Color Pack includes: Blue, Light Blue, Purple, Red, Neon Green, Neon Pink.

US Patents 6,156,424 and 5,762,623

Specifications

Material Foam
Product Type Cohesive Bandage
Sterility Sterile
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 5 cm
Width (English) 2 in.
Dimensions (L x W) 5 yd. x 2 in.
Waterproof Yes
For Use With (Application) For all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap
Color Tan
Adhesive Self Adhesive
Surface Smooth
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.