Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ NL Smiley Pack Bandages

Catalog No. 22320135 Shop All Andover Coated Products Products
Change view
Click to view available options
Dimensions (L x W):
5 yd. x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-320-135 5 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-320-135 Supplier Andover Supplier No. 5200SC036
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex-free cohesive bandage with EasyTear™ patented technology designed with a bit of whimsy

  • Smiley faces on Neon Pink, Yellow, Lavender, and Light Blue
  • EasyTear patented technology means no scissors needed
  • Soft and strong so it will not slip
  • Controlled compression will not constrict
  • Easy to apply and remove
  • Available in a variety of sizes

US Patent 5,762,623

Specifications

Product Type Bandage
Sterility Sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 5 cm
Width (English) 2 in.
Dimensions (L x W) 5 yd. x 2 in.
For Use With (Application) For use on traumatized skin
Color Smiley on Neon Pink, Yellow, Lavender, Light Blue
Adhesive Self Adhering and Non-slip
Surface Soft and Strong
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.