Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged V-Belt, 2L Section, 18 in. Length, 1 ea.

Catalog No. 502772228
Encompass_Preferred

This fractional horsepower (FHP) V-belt is designed for power transmission in drive systems typically operating at 3 HP or less, making it suitable for HVAC equipment and various appliances. The cogged construction features grooves across the belt width to effectively dissipate heat during operation.

  • Construction: Raw edge, cogged
  • Material: Polyurethane body with polyester reinforcing cords
  • Dimensions: 18 in outside length, 1/4 in top width, and 5/32 in thickness
  • Resistance properties: Heat-resistant and oil-resistant
  • Temperature range: -22°F to 194°F
  • Design: Single belt for use with single or multiple V-belt drives

Catalog No. 50-277-2228 Supplier Grainger Supplier No. 13V778
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fractional horsepower (FHP) V-belt is designed for power transmission in drive systems typically operating at 3 HP or less, making it suitable for HVAC equipment and various appliances. The cogged construction features grooves across the belt width to effectively dissipate heat during operation.

  • Construction: Raw edge, cogged
  • Material: Polyurethane body with polyester reinforcing cords
  • Dimensions: 18 in outside length, 1/4 in top width, and 5/32 in thickness
  • Resistance properties: Heat-resistant and oil-resistant
  • Temperature range: -22°F to 194°F
  • Design: Single belt for use with single or multiple V-belt drives

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.