Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged FHP V-Belt, 2L Section, 19 in Length, 1/4 in Width, 1 ea

Catalog No. 502770759
Encompass_Preferred

This 2L190 fractional horsepower (FHP) cogged V-belt is designed for use on drive systems operating at 3 HP or less, typically found in HVAC equipment and appliances. It features a durable construction with a polyurethane body and polyester reinforcing cords for strength, heat resistance, and minimal stretch. The cogged design includes grooves across the width of the belt to effectively dissipate heat during operation.

  • Belt type: 2L fractional horsepower
  • Outside length: 19 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Temperature range: -22°F to +194°F
  • Construction: Raw edge, cogged, and single-sided
  • Resistance properties: Oil-resistant and heat-resistant
  • Number of ribs: 1

Catalog No. 50-277-0759 Supplier Grainger Supplier No. 13V779
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 2L190 fractional horsepower (FHP) cogged V-belt is designed for use on drive systems operating at 3 HP or less, typically found in HVAC equipment and appliances. It features a durable construction with a polyurethane body and polyester reinforcing cords for strength, heat resistance, and minimal stretch. The cogged design includes grooves across the width of the belt to effectively dissipate heat during operation.

  • Belt type: 2L fractional horsepower
  • Outside length: 19 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Temperature range: -22°F to +194°F
  • Construction: Raw edge, cogged, and single-sided
  • Resistance properties: Oil-resistant and heat-resistant
  • Number of ribs: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.