Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged FHP V-Belt, 2L Section, 20 in. Length, 1/4 in. Width, 1 ea.

Catalog No. 502770760
Encompass_Preferred

This fractional horsepower (FHP) cogged V-belt is designed for power transmission in drive systems typically operating at 3 HP or less, such as HVAC equipment and appliances. It features a durable polyurethane body reinforced with polyester cords for enhanced resistance to heat and stretching. The raw edge, cogged construction includes grooves across the belt width to effectively dissipate heat during operation.

  • Nominal length: 20 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Temperature range: -22°F to +194°F
  • Resistant to oil, ozone, and abrasion
  • Single-rib, closed-loop design
  • Suitable for use with single or multiple V-belt drive systems

Catalog No. 50-277-0760 Supplier Grainger Supplier No. 13V780
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fractional horsepower (FHP) cogged V-belt is designed for power transmission in drive systems typically operating at 3 HP or less, such as HVAC equipment and appliances. It features a durable polyurethane body reinforced with polyester cords for enhanced resistance to heat and stretching. The raw edge, cogged construction includes grooves across the belt width to effectively dissipate heat during operation.

  • Nominal length: 20 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Temperature range: -22°F to +194°F
  • Resistant to oil, ozone, and abrasion
  • Single-rib, closed-loop design
  • Suitable for use with single or multiple V-belt drive systems

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.