Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cogged V-Belt, 2L, 28 in, 1/4 in, 1 ea

Catalog No. 502770756
Encompass_Preferred

This fractional horsepower V-belt is designed for use in drive systems operating at 3 HP or less, making it suitable for HVAC equipment and various appliances. The cogged construction features grooves across the belt width to effectively dissipate heat during operation.

  • Belt type: 2L
  • Outside length: 28 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Material: Polyurethane for oil and ozone resistance
  • Reinforcing cord: Polyester for heat and stretch resistance
  • Temperature range: -22°F to +194°F
  • Design: Single-sided, raw edge, cogged construction

Catalog No. 50-277-0756 Supplier Grainger Supplier No. 13V783
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fractional horsepower V-belt is designed for use in drive systems operating at 3 HP or less, making it suitable for HVAC equipment and various appliances. The cogged construction features grooves across the belt width to effectively dissipate heat during operation.

  • Belt type: 2L
  • Outside length: 28 in.
  • Top width: 1/4 in.
  • Thickness: 5/32 in.
  • Material: Polyurethane for oil and ozone resistance
  • Reinforcing cord: Polyester for heat and stretch resistance
  • Temperature range: -22°F to +194°F
  • Design: Single-sided, raw edge, cogged construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.